Shop All Hydraulic Control Valves
Chief
Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI
Mfr # 252575
Zoro # G2650220
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure - Hydraulic Valves 3000 PSI
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252575
- Zoro # G2650220
- UPC # 615986035597
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 0.3 lbs |
Description
The FC model is a full range pressure compensating variable fl ow control. It is designed so that the orifi ce area varies as the lever is rotated. The outlet fl ow is smooth and constant regardless of the pressure on the the control flow or excess fl ow ports. An adjustable ball spring relief allows for pressure compensated fl ow up to the pressure setting on the relief. Relief valves are preset at 1500 PSI and field adjustable from 750 to 3000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Stainless Steel, NPT, 2-1/8 In. L (M20-250-2-SS)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- ZORO SELECT Hose Clamp, 1-7/8 to 7-3/4In, SAE 104, PK10 (58104)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- CHIEF Diverter Selector Valve 32 Gpm, 3190 PSI, Closed Center, Sae #12 Port (450218)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI (223052)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- Chief Hydraulic Control Valves