Shop All Electric Hydraulic Pumps
Chief
Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm
Mfr # 250096
Zoro # G2653906
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 5
- Maximum Pressure 3045
- Weight 7 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 250096
- Zoro # G2653906
- UPC # 615986023624
- Country of Origin United States
- Category Electric Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
HP | 5 |
Maximum Pressure | 3045 |
Weight | 7 lbs. |
Description
Compact, two-stage, external gear pumps designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actua- tor work speeds due to horsepower limitations or safety constraints. Rotation is clockwise viewed from the shaft end. 1/2’’ shafts use 404 woodruff key. 5/8’’ shafts use 3/16”. 4,000 RPM max. Maximum pressure 3,000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 209 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/4 in Bore (124933)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- CHIEF Two Stage Pumps: 28 Gpm, 4000 Max Rpm, 3000 PSI, 16 Hp, 1” NPT Inlet (252434)
- CHIEF V10 Vane Pumps 1.0 Cid, 5 Gpm, 2500 PSI, 3200 Rpm, Cw Rotation, 2 Bolt A (250124)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- CHIEF Two Stage Pump 4 Bolt 5 Gpm, 5 Hp Input, 1/2 NPT Inlet, 3045 PSI (250095)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- Chief Hydraulic Pumps