Shop All Enclosure Fans
Chief
Fan Panel, 3U, 3 Fans, 300 Cfm
Mfr # NAF33HBA
Zoro # G5176702
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Fan Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAF33HBA
- Zoro # G5176702
- UPC # 670429370277
- Country of Origin China
- Category Enclosure Fans
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Fan Tray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- ILC Replacement for ZTE Li3816t43p3h604550 (LI3816T43P3H604550 ZTE)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- TPI Comm Fan 3 Speed 30 In 1/4 Hp Gy 677116 Corp (CACU30P)
- ORIENTAL MOTOR 100/110/115V-Ac Fan (MB840-B)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- Chief Enclosure Fans