Shop All Enclosure Fans
Chief
Fan Panel, 3U, 2 Fans, 200 Cfm
Mfr # NAF32HBA
Zoro # G5181182
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Fan Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAF32HBA
- Zoro # G5181182
- UPC # 670429370253
- Country of Origin China
- Category Enclosure Fans
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Fan Tray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon CMP460 Submersible Noise-Cancelling Speaker Microphon (CMP460)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- MOUNT-IT Low Profile Tilting TV Wall Mount MI-6 (MI-6524)
- SATECHI 72w Usb C Pd And Usb A Dual Port Car Charger, Space Gray (ST-TCPDCCM)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- Chief Enclosure Fans