Shop All Enclosure Fans
Chief
Fan Panel, 3U, 1 Fan, 100 Cfm,
Mfr # NAF31HBA
Zoro # G5176352
product price: $89.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Fan Tray
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NAF31HBA
- Zoro # G5176352
- Country of Origin Unknown
- Category Enclosure Fans
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Fan Tray |
Color | Black |
Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK PoE Switch, Camera Inputs 16, Load 250W (VT-16P250WS)
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- ILC Replacement For Nss Enterprises, 2Pk, Wrangler 2010 Ab 24 Volts (WRANGLER 2010 AB 24 VOLTS 2 PACK)
- MOTOROLA Leather Carry Case (RLN6302A)
- GLOBAL EQUIPMENT Replacement Round Base for CD 25" and 30" Pedestal Fans (236669)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- BE QUIET! BK005 Shadow Rock 3 White 190W TDP CPU Fan (BK005)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- BE QUIET! Shadow Rock LP- CPU Cooler - 130W TDP Intel: (BK002)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 5 Inch Side-Mount Filter Fan for Enclosure, 35 CFM, 24V (HF0524414)
- Chief Enclosure Fans