Chief

Enclosure, 15-1/2 in H, 3.90 in D


product price: $329.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Height 15-1/2 in
  • Depth 3.90 in
  • Width 15.4 in
  • Maximum Load Capacity 10 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 15-1/2 in
Depth 3.90 in
Width 15.4 in

Details

Promotion Restriction Not eligible for promotion
Item Enclosure
Item - Electrical Enclosure Enclosure
Maximum Load Capacity 10 lb
Product Type Mounting Box
Product Color Black, White
Device Supported A/V Equipment
Product Series PAC526
Compatibility Chief Wall Mounts: PST,PRO,PLP,MSR,MTR,MWH,MWR,PWR,PNR,PDR,Thinstall,FUSION
Product Name PAC526FWP2 In-wall Storage Box with 2 Receptacle Filter & Surge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.