Shop All TV Mounts & Stands
Chief
Electric Height Adj Floo
Mfr # XFD1U
Zoro # G6196268
product price: $2,449.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$2,449.99
Free 30-Day Returns
Key Features
- Color Black
- Features Features,"Storage Space, Cable Management, Height Adjustable"
- Maximum Load Capacity 310 lb
- Product Type Display Stand
- Maximum Screen Size Supported 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # XFD1U
- Zoro # G6196268
- UPC # 841872171746
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Maximum Screen Size Supported | 80 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Features,"Storage Space, Cable Management, Height Adjustable" |
Maximum Load Capacity | 310 lb |
Product Type | Display Stand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Deluxe Banana Plugs, Pack/2 (AH10R)
- OTTERBOX Symmetry Plus Magsafe Case For Apple Iphone 14 Pro Max , Black (77-89062)
- ILC Replacement for RTI Atb-1800-sy5530 (ATB-1800-SY5530 RTI)
- ALEMITE 20 Volt, 2,500 Mah LiIon Battery, Two, 596B1 (596-B1)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Component Shelf (TA100)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Centris Quick Connect Br (KSA1024B)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- Chief TV Mounts & Stands