Shop All Projector Mounts & Brackets
Chief
Eiki Lc-Sm1, Sanyo Plc-Sw10, RPMA011
Mfr # RPMA011
Zoro # G5364187
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Angle, Cable Management, Locking Mechanism, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA011
- Zoro # G5364187
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Eiki Lc-Sm1 |
Features | Adjustable Angle, Cable Management, Locking Mechanism, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Mobile Two Way Radio, 15 Output Watts, Blk (MXT115)
- CLEAR TV Clear Tv Indoor Antenna (CTV)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets