Shop All Cooling Racks
Chief
E1 Enclosed Rack Door, 36U, Pl
Mfr # NE1D36P
Zoro # G5396238
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Rack Height 36U
- Product Series NE1D
- Product Material Plexiglass
- Product Type Door Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # NE1D36P
- Zoro # G5396238
- UPC # 670429370826
- Country of Origin United States
- Category Cooling Racks
Dimensions
Compatible Rack Height | 36U |
Details
Promotion Restriction | Not eligible for promotion |
Product Series | NE1D |
Product Material | Plexiglass |
Product Type | Door Panel |
Compatibility | E1 Series Racks |
Product Name | Plexiglas Door for 36U E1 Rack |
Product Color | Smoke |
Package Contents | Plexiglas Door for 36U E1 Rack, Lock |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Chief Cooling Racks