Shop All Cooling Racks
Chief
E1 Enclosed Rack, 44U, 28" Dee
Mfr # NE1F4428
Zoro # G5371004
product price: $669.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 84 in
- Depth 28 in
- Width 23.5 in
- Features Cable Management, Vented Bottom, Adjustable Rear Rail, Adjustable Depth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NE1F4428
- Zoro # G5371004
- UPC # 670429370949
- Country of Origin United States
- Category Cooling Racks
Dimensions
Height | 84 in |
Depth | 28 in |
Width | 23.5 in |
Rack Depth | 24.50 in |
Rack Height | 44U |
Details
Promotion Restriction | Not eligible for promotion |
Features | Cable Management, Vented Bottom, Adjustable Rear Rail, Adjustable Depth |
Environmentally Friendly | Yes |
Product Type | Rack Frame |
Product Color | Black |
Package Contents | NE1F4428 Rack Frame, Adjustable Depth Rear Rack Rail |
Rack Type | Open Frame |
Form Factor | Floor Standing |
Product Series | NE1 |
Product Name | NE1F4428 Rack Frame |
Product Material | Steel |
Maximum Weight Capacity | 2500 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- PYLE 2Channel Cable Protector (PCBLCO103)
- EATON CUTLER-HAMMER Cutler-Hammer GBK14P Ground Bar (6842959)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- Chief Cooling Racks