Shop All Cooling Racks
Chief
E1 Enclosed Rack, 28U, 23" Dee
Mfr # NE1F2823
Zoro # G5155632
product price: $438.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 57.4 in
- Depth 23 in
- Width 23.5 in
- Rack Height 28U
- Product Series E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NE1F2823
- Zoro # G5155632
- UPC # 670429370895
- Country of Origin United States
- Category Cooling Racks
Dimensions
Height | 57.4 in |
Depth | 23 in |
Width | 23.5 in |
Rack Height | 28U |
Details
Promotion Restriction | Not eligible for promotion |
Product Series | E |
Product Name | E-series NE1F2823 Rack Frame |
Product Color | Black |
Product Material | Steel |
Product Type | Rack Frame |
Maximum Weight Capacity | 2500 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- GE Miniature Circuit Breaker, THHQB Series 60A, 3 Pole, 240V AC (THHQB32060)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- Chief Cooling Racks