Shop All TV Mounts & Stands
Chief
Dual Dynamic Monitor Arm Slvr
Mfr # DMA2S
Zoro # G000687888
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Features Cable Management, Accessory Storage, Adjustable Tilt, Ergonomic, Gas Spring
- Product Type Desk Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # DMA2S
- Zoro # G000687888
- UPC # 841872174891
- Country of Origin China
- Category TV Mounts & Stands
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Features | Cable Management, Accessory Storage, Adjustable Tilt, Ergonomic, Gas Spring |
Product Type | Desk Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-3WA3 (L74A26-2-1-3WA3)
- SHAKESPEARE ANT Shakespeare Low Profile Skinny Mini VHF Antenna - 36 - 5250 (5250)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 10 ft, Black (P569-010)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Component Shelf (TA100)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Centris Quick Connect Br (KSA1024B)
- INVID TECH Monitor Mount, 132 lb. Load Capacity (IMM-MWMTRAR)
- Chief TV Mounts & Stands