Shop All Monitor Mounts & Brackets
Chief
Dual Array Pole Mnt Assy
Mfr # KTA1003B
Zoro # G5193886
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Clamp Mount
- Compatibility Chief's Monitor Mounts: KTG, KTA, KTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KTA1003B
- Zoro # G5193886
- UPC # 841872104997
- Country of Origin United States
- Category Monitor Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Clamp Mount |
Compatibility | Chief's Monitor Mounts: KTG, KTA, KTP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS Replaces DRR All Models Motorcycle Battery (YTX4L-BS15645)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 - 12 Pack (ML5-12MP1221813110035492)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- CHIEF Dual Joist Ceiling Mount (CMS391)
- CHIEF Escutcheon Ring, CMA643 (CMA643)
- CHIEF Large Fusion Floor Stand (LFAUB)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- BOSTITCH Standing Desk Converter with Wireless Charging Pad, Electric Adjustment (STND-3715BKX)
- Chief Monitor Mounts & Brackets