Shop All Hydraulic Control Valves
Chief
Directional Valve, DO5, 12VDC, Tandem
Mfr # D05S-2C-12D-35
Zoro # G9798661
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # D05S-2C-12D-35
- Zoro # G9798661
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 10.48 in |
Height (In.) | 4.29 in |
Size | DO5 |
NFPA Size | D05 |
Width (In.) | 2.76 in |
Overall Length | 10.48 in |
Overall Height | 4.29 in |
Overall Width | 2.76 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 25 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Tandem Center, Series DO5, Holding Current 3 A, Overall Height 4.29 in, Overall Length 10.48 in, Overall Width 2.76 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- NSK NSK 6201, 6200 Series Single Row Deep Groove Ball Bearing (6201)
- CLIMAX METAL PRODUCTS 2C-087 Two-Piece Clamping Collar (2C-087)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CHIEF Control Valve, 21 GPM, 1 Spool (220954)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- Chief Hydraulic Control Valves