Shop All Hydraulic Control Valves
Chief
Directional Valve, DO5,115VAC, Tandem
Mfr # D05S-2C-115A-35
Zoro # G9798634
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 17 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # D05S-2C-115A-35
- Zoro # G9798634
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 9.43 in |
Height (In.) | 4.29 in |
Width (In.) | 2.76 in |
NFPA Size | D05 |
Size | DO5 |
Overall Width | 2.76 in |
Overall Height | 4.29 in |
Overall Length | 9.43 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 17 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Tank, Center Position Tandem Center, Series DO5, Holding Current 1.1 A, Overall Height 4.29 in, Frequency 50/60 Hz, Inrush Current 5.5 A, Overall Length 9.43 in, Overall Width 2.76 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/4" FNPT Steel Industrial Plug (IRP 066201)
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- X1 TOOLS 1 Hose Clamp 1 Hose Clamp by X1 Tools (X1E-CON-CLA-HOS-1000x1)
- SKF SKF 6208 2RSJEM, Single Row Ball Bearings (6208 2RSJEM)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- Chief Hydraulic Valves