Shop All Hydraulic Control Valves
Chief
Directional Valve, DO5,115VAC, Closed
Mfr # D05S-2B-115A-35
Zoro # G9798625
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 32 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # D05S-2B-115A-35
- Zoro # G9798625
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 9.43 in |
Height (In.) | 4.29 in |
NFPA Size | D05 |
Size | DO5 |
Width (In.) | 2.76 in |
Overall Width | 2.76 in |
Overall Length | 9.43 in |
Overall Height | 4.29 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 32 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Tank, Center Position Closed Center, Series DO5, Holding Current 1.1 A, Overall Height 4.29 in, Frequency 50/60 Hz, Inrush Current 5.5 A, Overall Length 9.43 in, Overall Width 2.76 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- CHICAGO PNEUMATIC Pad Assy-Sander, For Mfr. No.CP7269S (KF129587)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- CHIEF Control Valve, 21 GPM, 3 Spool (220901)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI (223052)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- Chief Hydraulic Control Valves