Shop All Hydraulic Control Valves
Chief
Directional Valve, DO3,115VAC, Tandem
Mfr # D03S-2C-115A-35
Zoro # G9798677
original price:
$347.39
14% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 12 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # D03S-2C-115A-35
- Zoro # G9798677
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
NFPA Size | D03 |
Height (In.) | 3.48 in |
Length (In.) | 8.07 in |
Size | DO3 |
Width (In.) | 1.81 in |
Overall Length | 8.07 in |
Overall Width | 1.81 in |
Overall Height | 3.48 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Tank, Center Position Tandem Center, Series DO3, Holding Current 0.41 A, Overall Height 3.48 in, Frequency 50/60 Hz, Inrush Current 2.2 A, Overall Length 8.07 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 73" (B73)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- INGERSOLL-RAND Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 oz Oil Capacity, 2 Cylinder (2545)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- Chief Hydraulic Valves