Shop All Hydraulic Control Valves
Chief
Directional Valve, DO3,115VAC, Closd, 4Ways
Mfr # D03S-2B-115A-35
Zoro # G9798652
original price:
$347.39
21% off
new price: $270.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # D03S-2B-115A-35
- Zoro # G9798652
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 8.07 in |
Height (In.) | 3.48 in |
NFPA Size | D03 |
Width (In.) | 1.81 in |
Size | DO3 |
Overall Width | 1.81 in |
Overall Height | 3.48 in |
Overall Length | 8.07 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Tank, Center Position Closed Center, Series DO3, Holding Current 0.41 A, Overall Height 3.48 in, Frequency 50/60 Hz, Inrush Current 2.2 A, Overall Length 8.07 in, Overall Width 1.81 in, Return Mechanism Spring, Seal Material Buna-N, Tank Pressure - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- ENERPAC Rc5 Ton Std Repair Kit (RC5K51)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2-1/2, PK3 (CB081220)
- MI-T-M Cog Belt, Bx38 (11-0052)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- CHIEF Control Valve, 25 GPM, 1 Spool (220573)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- Chief Hydraulic Control Valves