Shop All Hydraulic Control Valves
Chief
Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm
Mfr # 220951
Zoro # G2516310
product price: $763.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center, Spring to Neutral
- Number of Spools - Hydraulic Valves 6
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
- Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220951
- Zoro # G2516310
- UPC # 615986024980
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center, Spring to Neutral |
Number of Spools - Hydraulic Valves | 6 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Weight | 25 lbs |
Temp. Range | 176F |
Flow Rate (GPM) | 10 |
Description
Directional Control Valve 6 Spool,3 Pos. Spring Center, 10 GPM 6 spools 4-way 3-pos. tandem center 3-pos. spring center action SAE 10 inlet/outlet, Max: 10 GPM Max: 3625 PSI 2 joysticks 2 levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- KETT TOOL Air Lube Oil (264-6)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- Chief Hydraulic Valves