Shop All Hydraulic Control Valves
Chief
Directional Control Valve 4 Way 3 Pos 4 Spool, 10 Gpm
Mfr # 220840
Zoro # G2653897
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Spools - Hydraulic Valves 4
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
- Weight 18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 220840
- Zoro # G2653897
- UPC # 615986035290
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 4 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Weight | 18 lbs |
Flow Rate (GPM) | 10 |
Description
VALVE P40 4 SPOOL 3, 4 WAY 3 POSITION 1 MOTOR SPOOL WITH 3 POSITION DETENT SAE 10 INLET SAE 10 OUTLET SAE 8 WORK PORTS 3625 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- IDEAL TRIDON 10PC SS Hose Clamp (671755J)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- Chief Hydraulic Valves