Shop All Hydraulic Control Valves
Chief
Directional Control Valve 1 Spool, 18 Gpm, 3000 PSI, 1/2 NPT Ports
Mfr # 220789
Zoro # G2651462
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos, Tandem Metering, Friction Detent
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves 3/4 in. NPTF
- Max. Pressure - Hydraulic Valves 3000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220789
- Zoro # G2651462
- UPC # 615986035146
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4 in. NPTF |
Work Port Size - Hydraulic Valves | 1/2 in. NPTF |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos, Tandem Metering, Friction Detent |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Weight | 6 lbs |
Temp. Range | 176F |
Flow Rate (GPM) | 0-18 |
Description
Pressure compensated tandem metering flow control with friction detent. 0-18 GPM range Fridtion Detent 1 Spool 3/4" NPT in and out 1/2" NPT work ports 3000 PSI, Build number: P70LS-755-TM-184-LF1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-112 One-Piece Clamping Collar (1C-112)
- FESTO Swivel Flange SNC-32 (SNC-32)
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- Chief Hydraulic Control Valves