Shop All Projector Mounts & Brackets
Chief
Custom Rpa Interface Bracket
Mfr # SLB351
Zoro # G5381276
product price: $148.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility Chief Projector Mounts: RPA, Smart-Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB351
- Zoro # G5381276
- UPC # 841872169514
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Custom Rpa Interface Bracket |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Chief Projector Mounts: RPA, Smart-Lift |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- ANTAIRA RJ45 to DB9 Male Serial Cable - 90cm (CB-RJ45-DB9M-90)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets