Shop All Hydraulic Control Valves
Chief
Control Vlve, 10 GPM, 1 Spool
Mfr # 220953
Zoro # G4676782
product price: $88.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4-Way 3-Pos Motor Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
- Flow Rate (GPM) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220953
- Zoro # G4676782
- UPC # 615986024782
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way 3-Pos Motor Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Vlve,10 GPM,1 Spool |
Flow Rate (GPM) | 10 |
Description
Control Vlve,10 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- BESTORQ Aftermarket CASE - I H 25079K Replacement Belt, B65 (B65)
- DAYTON Flange Bearing, 2-Bolt, Ball, 2" Bore (3FCW4)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Control Valve, 21 GPM, 3 Spool (220901)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280361)
- Chief Hydraulic Valves