Shop All Hydraulic Control Valves
Chief
Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851
Mfr # 220851
Zoro # G2654439
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3625 PSI
- Port Size SAE 10
- Work Port Size - Hydraulic Valves SAE 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220851
- Zoro # G2654439
- UPC # 615986036303
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Flow Rate (GPM) | 21 Max |
Weight | 10 lbs |
Description
Sectional design allows valves to be assembled with a variety of spools to meet your application requirements. To assemble a complete valve at least one work section in addition to one outlet section are required. All work sections feature load check, standard lever handles, a rating of 3625 PSI, and a GPM rating of 21. Bailey can assemble these valves for you. There is an additional fee of $25 per valve to do so. You can request this service in the instructions field when you checkout online at BaileyHydraulics.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 285J10 Micro V Belt, 28.5 in Pitch Length, 0.92 in Top Width, 10 Ribs (285J10)
- CLIMAX METAL PRODUCTS 2C-162 Two-Piece Clamping Collar (2C-162)
- DAYTON Vacuum Mtr/Blwr, Thru-Flow, 8.2A, 220W (32ZN77)
- COILHOSE PNEUMATICS HOSE RPR KIT 1/4" ID X 1/4" MPT BARB & (AMRK01)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- CHIEF Selector Valve, Two-Pstn, 3/4"NPT Port (280160)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- BAILEY HYDRAULICS Do3 Modular Flow Control Valve, D03-Fc1-Ab-Mo, 220359 (220359)
- Chief Hydraulic Control Valves