Shop All Hydraulic Control Valves
Chief
Control Valve, 25 GPM, 3 Spool
Mfr # 220575
Zoro # G4676907
product price: $631.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 3
- Outlet Port Size - Hydraulic Valves 3/4 in. NPT
- Max. Pressure - Hydraulic Valves 3000 PSI
- Work Port Size - Hydraulic Valves 1/2 in. NPT
- Flow Rate (GPM) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220575
- Zoro # G4676907
- UPC # 615986031995
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4 in. NPT |
Work Port Size - Hydraulic Valves | 1/2 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 3 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Control Valve,25 GPM,3 Spool |
Flow Rate (GPM) | 25 |
Description
Control Valve,25 GPM,3 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4211F-04-12SA)
- DYNABRADE O-Ring, 1025 (01025)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- Chief Hydraulic Control Valves