Shop All Hydraulic Control Valves
Chief
Control Valve, 25 GPM, 2 Spool
Mfr # 220574
Zoro # G4676843
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves 3/4 in. NPT
- Max. Pressure - Hydraulic Valves 3000 PSI
- Work Port Size - Hydraulic Valves 1/2 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220574
- Zoro # G4676843
- UPC # 615986031988
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4 in. NPT |
Work Port Size - Hydraulic Valves | 1/2 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Control Valve,25 GPM,2 Spool |
Flow Rate (GPM) | 25 |
Description
Control Valve,25 GPM,2 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (194149.00)
- DIXON 90 Degrees Elbow 3/8 in Hose I.D, 3/8"-18 Thread (2730606C)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- Chief Hydraulic Control Valves