Shop All Hydraulic Control Valves
Chief
Control Valve, 25 GPM, 1 Spool
Mfr # 220965
Zoro # G6327102
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3600 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 220965
- Zoro # G6327102
- UPC # 615986024744
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3600 PSI |
Item | Control Valve,25 GPM,1 Spool |
Flow Rate (GPM) | 21 |
Weight | 10 lbs |
Temp. Range | 176F |
Description
Control Valve,25 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA010AM, Suction, 10 micron (ZX-0180MA010AM)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- CHIEF Control Valve, 21 GPM, 6 Spool (220904)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- CHIEF Control Valve, 21 GPM, 1 Spool (220994)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- BAILEY HYDRAULICS Modular Valve 7 Gpm, 3000 PSI, D03 Spring Tandem Center Manual Valve (220322)
- Chief Hydraulic Valves