Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 6 Spool
Mfr # 220904
Zoro # G4676651
original price:
$488.99
8% off
new price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4-Way 3 Pos, Tandem Center
- Number of Spools - Hydraulic Valves 6
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220904
- Zoro # G4676651
- UPC # 615986024928
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-Way 3 Pos, Tandem Center |
Number of Spools - Hydraulic Valves | 6 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,6 Spool |
Flow Rate (GPM) | 21 |
Description
Control Valve,21 GPM,6 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 25mm, Aluminum (MJCC51-25-A)
- BESTORQ Aftermarket JOHN DEERE TCU19609 Replacement Belt, 5LK1500 (5LK1500)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Diverter Selector Valve 32 Gpm, 3190 PSI, Closed Center, Sae #12 Port (450218)
- CHIEF Control Valve, 21 GPM, 5 Spool (220903)
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI (223052)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- Chief Hydraulic Valves