Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 4 Spool
Mfr # 220902
Zoro # G4676791
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 4
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220902
- Zoro # G4676791
- UPC # 615986024904
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 4 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,4 Spool |
Flow Rate (GPM) | 21 |
Description
Control Valve,21 GPM,4 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- BESTORQ 3VX450 Cogged Belt, 45 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX450)
- CHIEF Sectional Control Valves Accessory Nominal Flow, 3500 PSI (223052)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Diverter Selector Valve 32 Gpm, 3190 PSI, Closed Center, Sae #12 Port (450218)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- Chief Hydraulic Valves