Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 3 Spool
Mfr # 220901
Zoro # G5438811
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 3
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220901
- Zoro # G5438811
- UPC # 615986024898
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 3 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,3 Spool |
Flow Rate (GPM) | 21 |
Weight | 23 lbs |
Description
Control Valve,21 GPM,3 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 50mm x 80mm x 16mm, single row deep groove ball bearing, two contact seals, C3 Fit (6010-2RS KBC)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth (50BS15H X 1 3/8)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- Chief Hydraulic Control Valves