Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 1 Spool
Mfr # 220994
Zoro # G5439012
product price: $150.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625 PSI
- Work Port Size - Hydraulic Valves SAE 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220994
- Zoro # G5439012
- UPC # 615986022030
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,21 GPM,1 Spool |
Flow Rate (GPM) | 21 |
Weight | 8.58 lbs |
Description
Control Valve,21 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Honda Repl. V-Belt, 21/32"Top Wx66"L (76181-750-003)
- SERCO Bushings, Bushing 1-1/4"Id X 1-13/32"Od (821-035)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Control Vlve, 10 GPM, 1 Spool (220953)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Prssre Compnstn Flw Cntrl Vlve, 0-16 GPM (252570)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- Chief Hydraulic Control Valves