Shop All Hydraulic Control Valves
Chief
Control Valve, 21 GPM, 1 Spool
Mfr # 220955
Zoro # G4676758
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Motor Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 12
- Max. Pressure - Hydraulic Valves 3625PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220955
- Zoro # G4676758
- UPC # 615986024881
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 12 |
Work Port Size - Hydraulic Valves | SAE 10 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Motor Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625PSI |
Item | Control Valve,21 GPM,1 Spool |
Flow Rate (GPM) | 21 |
Description
Control Valve,21 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L07)
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF CS Z3 (H317400Z3)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 8 3V 690 SK (8 3V 690 SK)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- CHIEF Rotary Diverter Valves: 16 Gpm, Open Center, 4350 PSI, Sae 8,450215 (450215)
- CHIEF Directional Control Valve 6 Spool, 3 Pos. Spring Center, 10 Gpm (220951)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI (252575)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223013 (223013)
- Chief Hydraulic Valves