Shop All Hydraulic Control Valves
Chief
Control Valve, 18 GPM, 1 Spool
Mfr # 220997
Zoro # G4677150
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center w/pressure release detent
- Number of Spools - Hydraulic Valves 1
- Spool Action Spring Center Detent In
- Outlet Port Size - Hydraulic Valves 3/4 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 220997
- Zoro # G4677150
- UPC # 615986029640
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 3/4 in. NPT |
Work Port Size - Hydraulic Valves | 1/2 NPT |
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center w/pressure release detent |
Number of Spools - Hydraulic Valves | 1 |
Spool Action | Spring Center Detent In |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Item | Directional Control Valve |
Valve Type | Spool |
Flow Rate (GPM) | 18 |
Port Connections | Inlet, Outlet |
Number of Positions | Three Positions |
Center Position | Tandem Center |
Flow Rate - Maximum | 18 gpm |
Pressure Setting - Maximum | 3,625 psi |
Number of Ways | Four-Way |
Number of Spools | 1 |
Actuation Mechanism | Manual |
Pressure Connection Type | NPT |
Work Connection Type | NPT |
Operating Temperature - Maximum | 221 Degrees F |
Description
Directional Control Valve, Flow Rate - Maximum 18 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,625 psi, Spool Action Spring Center Detent In, Port Connections Inlet, Outlet, Center Position Tandem Center, Number of Spools 1, Actuation Mechanism Manual, Work Connection Type NPT, Pressure Connection Type NPT, Pressure Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- FESTO Clamping Plate EV-16-DP (EV-16-DP)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI (252575)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Control Valve, 10 GPM, 1 Spool (220899)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- CHIEF Selector Valve, Two-Position, 20 GPM (220936)
- ARO Valve, K Series, K214LS (K214LS)
- Chief Hydraulic Valves