Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 5 Spool
Mfr # 220926
Zoro # G4676819
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 5
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220926
- Zoro # G4676819
- UPC # 615986024843
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 5 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,10 GPM,5 Spool |
Flow Rate (GPM) | 10 |
Description
Control Valve,10 GPM,5 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- DYNABRADE Cutoff Guard Assembly, 4" (53593)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- CHIEF Control Valve, 10 GPM, 2 Spool (220907)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Control Valve, 21 GPM, 1 Spool (220994)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- PARKER Directional Valve, Solenoid, Closed, 120 AC (D1VW001CNYGF5)
- Chief Hydraulic Control Valves