Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 2 Spool
Mfr # 220957
Zoro # G5438918
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 4 Way 4 Pos/4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220957
- Zoro # G5438918
- UPC # 615986024966
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 4 Pos/4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,10 GPM,2 Spool |
Flow Rate (GPM) | 10 |
Weight | 10 lbs |
Description
Control Valve,10 GPM,2 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (162807TCN)
- BELAIRE Air Compressor, Vertical, 5 HP, 80 gal, 460V (338V4)
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- TITAN HD Motor Dual Run Cap, 30/5 MFD, 440V, Oval (POCFD305A)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- Chief Hydraulic Control Valves