Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 2 Spool
Mfr # 220956
Zoro # G4676730
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4W4P/4P3P Tandem Center
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
- Work Port Size - Hydraulic Valves SAE 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220956
- Zoro # G4676730
- UPC # 615986024805
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4W4P/4P3P Tandem Center |
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,10 GPM,2 Spool |
Flow Rate (GPM) | 10 |
Description
Control Valve,10 GPM,2 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Replacement For Mega Compressor GX390 (0401-GX390)
- DAYTON AC Gearmotor, 966.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX5)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Blue (IGBL03830-25-G)
- DAYTON A158 V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (6L204)
- CHIEF Control Valve, 10 GPM, 1 Spool (220906)
- CHIEF Control Valve, 13 GPM, 1 Spool (220871)
- CHIEF Directional Valve, DO3,115VAC, Closd, 4Ways (D03S-2B-115A-35)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2AAKN)
- Chief Hydraulic Control Valves