Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 2 Spool
Mfr # 220907
Zoro # G4676773
original price:
$181.99
14% off
new price: $154.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4 Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
- Flow Rate (GPM) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220907
- Zoro # G4676773
- UPC # 615986024799
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4 Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,10 GPM,2 Spool |
Flow Rate (GPM) | 10 |
Description
Control Valve,10 GPM,2 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU4005A06ANP01, Return Line, 5 micron (ZX-CU4005A06ANP01)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- POWERDRIVE Sheave, 1" Bore, 6.25" O.D. (AK64-1)
- DAYTON Conduit Box Kit (M1760013.00)
- CHIEF Rotary Diverter Valves: 16 Gpm, Open Center, 4350 PSI, Sae 8,450215 (450215)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- Chief Hydraulic Control Valves