Shop All Hydraulic Control Valves
Chief
Control Valve, 10 GPM, 1 Spool
Mfr # 220932
Zoro # G4676697
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves 3-Way 3 Pos Tandem Center
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220932
- Zoro # G4676697
- UPC # 615986024751
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Work Port Size - Hydraulic Valves | SAE 8 |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 3-Way 3 Pos Tandem Center |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3625 PSI |
Item | Control Valve,10 GPM,1 Spool |
Flow Rate (GPM) | 10 |
Description
Control Valve,10 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213795M)
- GATES Stainless Steel Clamp, 32016 (32016)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- CHIEF Control Valve, 21 GPM, 1 Spool (220954)
- CHIEF Hydraulic Directional Valve, 4Wys, 4Spools (4P40)
- CHIEF Control Valve, 21 GPM, 4 Spool (220902)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- WATER SOURCE Water Source TFV-200NL 2 in. Brass; Foot Valve (122065)
- Chief Hydraulic Control Valves