Shop All TV Mounts & Stands
Chief
Connexsys Video Wall System W/
Mfr # LVSXU
Zoro # G6219352
product price: $739.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Tilt, Pivot, Lateral Adjustment, Adjustable Depth, Height Adjustable, VESA Mount Compatible"
- Width 35.5 in
- Depth 4 in
- Color Black
- Height 21.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # LVSXU
- Zoro # G6219352
- UPC # 841872161174
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 35.5 in |
Depth | 4 in |
Height | 21.8 in |
Maximum Adjustable Depth | 13.4 in |
Maximum Screen Size Supported | 80 in |
Minimum Screen Size Supported | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Features,"Tilt, Pivot, Lateral Adjustment, Adjustable Depth, Height Adjustable, VESA Mount Compatible" |
Color | Black |
Product Type | Wall Mount |
Compatibility | 1-5/8 in Sizes of Channel Strut |
Maximum Load Capacity | 150 lb |
Series | LVS |
Device Supported | Flat Panel Display |
Number of Displays Supported | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- CHEMTRONICS Duster System, 10 oz. Size, 10 oz. Weight (ES1020K)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Component Shelf (TA100)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- CHIEF Centris Quick Connect Br (KSA1024B)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- Chief TV Mounts & Stands