Shop All Strut Channels
Chief
Connex Sys Video Wall Strut Ch
Mfr # CSAS072
Zoro # G5418814
original price:
$124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 0.8 in
- Width 1.7 in
- Height 72 in
- Product Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CSAS072
- Zoro # G5418814
- Country of Origin United States
- Category Strut Channels
Dimensions
Depth | 0.8 in |
Width | 1.7 in |
Height | 72 in |
Maximum Screen Size Supported | 72 in |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Wall Mount |
Product Color | Black |
Device Supported | Menu Board, Video Wall |
Product Name | ConnexSys Video Wall Strut Channel 72" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- NVENT CADDY Conduit Clip, Spring Steel (812M)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Grn Paintd Steel (FS-200 GR 48.00)
- GREGORY STRUT Galvannealed G-134 Solid Strut Channel 13/16"x1-5/8"x14 Gauge x 1'-0" (G-134-1'-0"GN)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- Chief Strut Channels