Shop All Grommet Edging
Chief
Column Mount Grommet Accessory, KRA226S
Mfr # KRA226S
Zoro # G5242658
product price: $24.99
/ea
Not eligible for select promotions
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Supported Flat Panel Display
- Additional Information Equipment Height Range: Adds 3.3" to Height of Display, Maximum Extension: 6.5", Weight Capacity: Use of the KRA220 accessory reduces the weight capacity of the mount by 15 lbs
- Product Name KRA226 Center-of-Table Grommet Plate
- Product Series KRA
- Product Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KRA226S
- Zoro # G5242658
- UPC # 841872160900
- Country of Origin United States
- Category Grommet Edging
Details
Promotion Restriction | Not eligible for promotion |
Device Supported | Flat Panel Display |
Additional Information | Equipment Height Range: Adds 3.3" to Height of Display, Maximum Extension: 6.5", Weight Capacity: Use of the KRA220 accessory reduces the weight capacity of the mount by 15 lbs |
Product Name | KRA226 Center-of-Table Grommet Plate |
Product Series | KRA |
Product Color | Silver |
Product Type | Mounting Extension |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Duplex Receptacle (SA3625)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKD015)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- X1 TOOLS 5/8 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-0625x1)
- X1 TOOLS 1/2 Rubber Harness Grommet 60 Grommets by X1 Tools (X1E-CON-GRO-RUB-0500x60)
- NVENT CADDY Metal Stud Grommet, Snap Into Place (ESG1)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GES62F-C0)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl (GEE62FR-CY)
- Chief Grommet Edging