Shop All Enclosure Fans
Chief
Cms 491/492 12V Fan Kit
Mfr # CMSFAN
Zoro # G5178118
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Silver
- Material Steel
- Product Type Exhaust Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMSFAN
- Zoro # G5178118
- UPC # 841872163208
- Country of Origin China
- Category Enclosure Fans
Details
Promotion Restriction | Not eligible for promotion |
Color | Silver |
Material | Steel |
Product Type | Exhaust Fan |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- LASKO 18Sand Osc ADJ Ped Fan (1820)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- BE QUIET! Shadow Wings 2 120mm PWM, Silent Computer Fans, Low Noise (BL085)
- Chief Enclosure Fans