Shop All TV Mounts & Stands
Chief
Centris Quick Connect Br
Mfr # KSA1024B
Zoro # G6228933
product price: $51.15
/ea
Not eligible for select promotions
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.9"
- Height 4.6"
- Depth 0.9"
- Features Lock Release
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KSA1024B
- Zoro # G6228933
- UPC # 841872119175
- Country of Origin United States
- Category TV Mounts & Stands
Dimensions
Width | 5.9" |
Height | 4.6" |
Depth | 0.9" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Lock Release |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- EXELL BATTERY A134 Alkaline 6V Battery TR134, EN134A, PC134A, H-4P/A (A134)
- ADD-ON 5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini (USB5IN1CHARGER)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Component Shelf (TA100)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- MOUNT-IT Monitor Mount Desk Stand For 22"-32" Monitors (MI-1757)
- Chief TV Mounts & Stands