Shop All Projector Mounts & Brackets
Chief
Ceiling Mt Panasonic Pt-L501U, RPA501
Mfr # RPA501
Zoro # G5242256
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 6.3"
- Material Steel
- Depth 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPA501
- Zoro # G5242256
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 1.8" |
Width | 6.3" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Ceiling Mt Panasonic Pt-L501U |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Panasonic Projectors: PT-L501U, PT-L501XU, PT-L511U, PT-L511XU, PT-L701U, PT-L701XU, PT-L701SDU, PT-L711U, PT-L711XU, PT-L711XNTU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE DPort Cable, 1.2, VGA, Adapter, M/M, 6ft (P581-006-VGA-V2)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SUA3000 (ML18-1221141142)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH3)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets