Shop All Projector Mounts & Brackets
Chief
Ceiling Mounted Array, Portrai, LCM3X2UP
Mfr # LCM3X2UP
Zoro # G5242168
product price: $3,999.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,999.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Adjustable, Vertical Adjustment, Leveling System, Lateral Adjustment, Heavy Duty, Plumb Adjustment
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # LCM3X2UP
- Zoro # G5242168
- UPC # 841872159119
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mounted Array |
Color | Black |
Features | Adjustable, Vertical Adjustment, Leveling System, Lateral Adjustment, Heavy Duty, Plumb Adjustment |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Spillproof TV Remote Control (CR3BCB)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- MILLER ELECTRIC Battery, Lithium Ion, Rechargeable (282076)
- ILC Replacement for Kodak Movie Deck 457 replacement light bulb lamp (MOVIE DECK 457 KODAK)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets