Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Toshiba 710, RPMC710
Mfr # RPMC710
Zoro # G5242466
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Locking Mechanism, Adjustable Angle, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC710
- Zoro # G5242466
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Toshiba 710 |
Features | Cable Management, Locking Mechanism, Adjustable Angle, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- MOTOROLA Belt Clip, Carry Accessory, Plastic (PMLN7438A)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- SOFTALK Standard Telephone Shoulder Rest (00102)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets