Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Toshiba 510, RPMA510
Mfr # RPMA510
Zoro # G5152972
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA510
- Zoro # G5152972
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Toshiba 510 |
Features | Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np7-12fr (NP7-12FR YUASA)
- CMPLE CMPLE 688-N 16AWG CL2 Rated 2-Conductor Loud Speaker Cable- 50ft- For In-Wall Installation (688-N)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- SANOXY RJ45 Inline Coupler CAT7/CAT6/CAT5e Ethernet Network Cable Extender Connector (PPT-203486939358)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets