Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Telex 600, RPMC650
Mfr # RPMC650
Zoro # G5152753
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Quick Release Mechanism, Cable Management, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC650
- Zoro # G5152753
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Telex 600 |
Features | Adjustable Angle, Quick Release Mechanism, Cable Management, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- STEREN Medium Flat TV Wall Mount (720-010)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets