Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Telex 600, RPMB650
Mfr # RPMB650
Zoro # G5242107
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB650
- Zoro # G5242107
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Telex 600 |
Features | Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEFEN DVI Detective N, EXTDVIEDIDN (EXT-DVI-EDIDN)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces All-O-Matic SL-100-DC Sliding Gate (ML9-12102501)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets