Shop All Projector Mounts & Brackets
Chief
Ceiling Mount Panasonic 797, RPMC797
Mfr # RPMC797
Zoro # G5152963
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC797
- Zoro # G5152963
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ceiling Mount Panasonic 797 |
Features | Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- BATTERY CLERK AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery (AJC-C5S-A-1-155313)
- ILC Replacement for Bell & Howell TDC Project/view Deluxe 260 replacement light bulb lamp (TDC PROJECT/VIEW DELUXE 260 BELL & HOWELL)
- CETIS Hospitality Basic Phone, Black (Aegis-P-08 (BK))
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets